Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 1-1/4 In.
Mfr # 1 CBS
Zoro # G2999860
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Finish Galvanized
- Width 3/64 in
- Length 1 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G2999860
- UPC # 782051704891
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3/64 in |
Length | 1 21/32 in |
Length (Straight Wireway) | 1 21/32 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 1-1/4 in |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/4 in, Length 1 21/32 in, Width 3/64 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- ITT CANNON KPT 10C 10#20 PIN PLUG (KPT06F1210P)
- HUBBELL WIRING DEVICE-KELLEMS Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight (31622003L)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK (SC125R)
- Tolco Conduit Clamps & Hangers