Shop All Conduit Clamps & Hangers
Tolco
Cross Bolt Spacer, Size 1-1/2 In.
Mfr # 1 CBS
Zoro # G2999851
product price: $10.79
/ea
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Clevis Hangers
- Width 3/64 in
- Finish Galvanized
- Length 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1 CBS
- Zoro # G2999851
- UPC # 782051704907
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3/64 in |
Length | 1 29/32 in |
Length (Straight Wireway) | 1 29/32 in |
Details
Item | Cross Bolt Spacer |
Material | Carbon Steel |
For Use With | Clevis Hangers |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 1-1/2 in |
Description
Cross Bolt Spacer, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/2 in, Length 1 29/32 in, Width 3/64 in, Galvanized Finish, For Use With Clevis Hangers, Description/Special Features Used to Keep Clevis Hanger from Collapsing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (ZB5AT844)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 3 Pole, 240/415/440V AC, D Curve (M9F43305)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- Tolco Conduit Clamps & Hangers