Shop All Hand Soap & Lotion Dispensers
Tolco
Clear Choice Bulk Soap Dispenser, 50oz.
Mfr # 523155
Zoro # G5884140
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS; AS; Stainless Steel
- Color White
- Mounting Type Wall
- Height 9"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 523155
- Zoro # G5884140
- UPC # 022169209070
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 9" |
Width | 4" |
Depth | 6.63" |
Details
Item | Clear Choice Bulk Soap Dispenser,50oz. |
Material | ABS; AS; Stainless Steel |
Color | White |
Mounting Type | Wall |
For Use With | Bulk Soaps |
Standards | ADA Compliant |
Type | For Liquids |
Dispenser Product Grouping | For Liquids |
Capacity | 50 oz |
Mounting | Wall |
Description
Clear Choice Bulk Soap Dispenser,50oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Maid Caddy, 2-Compartment, 16w x 9d x 5h, Gray (FG264900GRAY)
- GATOR TOOLS Gator Tools 36" Medium .015" Poly Br (GF11617)
- DEWALT Replacement HEPA Filter Set For DWV010 & DWV012 (Type 2) Dust Extractors (DWV9330)
- VIKAN VIKAN Green 16" Floor Squeegee (71402)
- TOLCO Shur-Fill Dispenser, 5 gal, Clear, 8PK (518100)
- TOLCO Top PerFOAMer Foam Soap Dispenser, 32 oz, 4.75" x 7" x 9", Black (230210)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-VS)
- NORTH AMERICAN PAPER CO Proline Restylecurve Trans Blk (91106)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6542-000000)
- KOHLER Angle Touchless Foaming Soap Dispenser, Ac-Powered (25196-CP)
- GEORGIA-PACIFIC Dispn Soap Handifresh Gloss Black 800Ml (53250)
- Tolco Hand Soap & Lotion Dispensers