Tolco

Chemical Resistant Tank Sprayer, 3 Gal (Discontinued)


This Product is Discontinued
Shop for all Sprayers

Key Features

  • Capacity (Oz.) 3 gal
  • Color White
  • Outside Diameter 5/8"
  • Weight 5 lbs
  • Length 30"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tolco
  • MFR # 150117
  • Zoro # G8240629
  • UPC #
    22169207380
  • Country of Origin United States
  • Category Sprayers

Dimensions

Outside Diameter 5/8"
Length 30"

Details

Capacity (Oz.) 3 gal
Color White
Weight 5 lbs
Material HDPE
Type Tank Sprayer

Description

TOLCO® Chemical Resistant Tank Sprayer, 3 Gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products