Shop All Conduit Clamps & Hangers
Tolco
Cable Sway Brace, Size 1/4 x 7/8 In.
Mfr # 990 H
Zoro # G6733483
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Sway Brace Aircraft Cable
- Finish Galvanized
- Width 3 1/2 in
- Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 990 H
- Zoro # G6733483
- UPC # 782051744927
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3 1/2 in |
Length | 6 3/4 in |
Cable Dia. | 1/4 in |
Hole Size | 15/16 in |
Length (Straight Wireway) | 6 3/4 in |
Details
Item | Cable Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Sway Brace Aircraft Cable |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 7/8 in |
Standards | TOLCO |
Description
Cable Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 7/8 in, Cable Dia. 1/4 in, Length 6 3/4 in, Width 3 1/2 in, Hole Size 15/16 in, Galvanized Finish, For Use With Sway Brace Aircraft Cable, Description/Special Features Breakaway Hex Nuts, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- ZORO SELECT Locking Plug, Black/Wht, 250VDC/600VAC, 50A (3765)
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 20, 3P, 600V (LRD340L)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOTALTURF 55141 0.75 in. Clamp Back & Strap (TO159382)
- Tolco Conduit Clamps & Hangers