Shop All Conduit Clamps & Hangers
Tolco
Cable Sway Brace, 3/16 x 5/8 In.
Mfr # 990
Zoro # G5247785
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Sway Brace Aircraft Cable
- Finish Galvanized
- Width 2 1/4 in
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 990
- Zoro # G5247785
- UPC # 782051718843
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 1/4 in |
Length | 5 1/4 in |
Hole Size | 11/16 in |
Cable Dia. | 3/16 in |
Length (Straight Wireway) | 5 1/4 in |
Details
Item | Cable Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Sway Brace Aircraft Cable |
Finish | Galvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 5/8 in |
Description
Cable Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 5/8 in, Cable Dia. 3/16 in, Length 5 1/4 in, Width 2 1/4 in, Hole Size 11/16 in, Galvanized Finish, For Use With Sway Brace Aircraft Cable, Description/Special Features Breakaway Hex Nuts, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Fast Clamp Sway Brace, 4 x 1-1/4 In. (1000)
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- Tolco Conduit Clamps & Hangers