Shop All Conduit Clamps & Hangers
Tolco
Cable Sway Brace, 3/16 x 3/8 In.
Mfr # 990
Zoro # G5248783
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Sway Brace Aircraft Cable
- Finish Galvanized
- Width 2 1/4 in
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 990
- Zoro # G5248783
- UPC # 782051718829
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 1/4 in |
Length | 5 1/4 in |
Hole Size | 13/32 in |
Cable Dia. | 3/16 in |
Length (Straight Wireway) | 5 1/4 in |
Details
Item | Cable Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Sway Brace Aircraft Cable |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 3/8 in |
Standards | TOLCO |
Description/Special Features | Breakaway Hex Nuts |
Description
Cable Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Cable Dia. 3/16 in, Length 5 1/4 in, Width 2 1/4 in, Hole Size 13/32 in, Galvanized Finish, For Use With Sway Brace Aircraft Cable, Description/Special Features Breakaway Hex Nuts, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M036)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GCW2)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412201606CST)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18S)
- Tolco Conduit Clamps & Hangers