Shop All Conduit Clamps & Hangers
Tolco
Cable Sway Brace, 3/16 x 3/4 In.
Mfr # 990
Zoro # G5245694
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Braces
- Material Carbon Steel
- For Use With Sway Brace Aircraft Cable
- Finish Galvanized
- Width 2 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 990
- Zoro # G5245694
- UPC # 782051744934
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 1/4" |
Length | 5-1/4" |
Cable Dia. | 3/16 in |
Hole Size | 13/16" |
Length (Straight Wireway) | 5 1/4 in |
Details
Item | Cable Sway Brace Attachment |
Sub-Category | Braces |
Material | Carbon Steel |
For Use With | Sway Brace Aircraft Cable |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 3/4 in |
Standards | TOLCO |
Description/Special Features | Breakaway Hex Nuts |
Description
Cable Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/4 in, Cable Dia. 3/16 in, Length 5 1/4 in, Width 2 1/4 in, Hole Size 13/16 in, Galvanized Finish, For Use With Sway Brace Aircraft Cable, Description/Special Features Breakaway Hex Nuts, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 800VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68580052)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- GARDNER BENDER Conduit Strap, Polyethylene, Gray (GCC-220)
- Tolco Conduit Clamps & Hangers