Shop All Conduit Clamps & Hangers
Tolco
Cable Sway Brace, 3/16 x 1/2 In.
Mfr # 990
Zoro # G5268724
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Braces
- Material Carbon Steel
- For Use With Sway Brace Aircraft Cable
- Width 2 1/4"
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 990
- Zoro # G5268724
- UPC # 782051718836
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 1/4" |
Length | 5-1/4" |
Cable Dia. | 3/16 in |
Hole Size | 17/32" |
Length (Straight Wireway) | 5 1/4 in |
Details
Item | Cable Sway Brace Attachment |
Sub-Category | Braces |
Material | Carbon Steel |
For Use With | Sway Brace Aircraft Cable |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 1/2 in |
Standards | TOLCO |
Description/Special Features | Breakaway Hex Nuts |
Description
Cable Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Cable Dia. 3/16 in, Length 5 1/4 in, Width 2 1/4 in, Hole Size 17/32 in, Galvanized Finish, For Use With Sway Brace Aircraft Cable, Description/Special Features Breakaway Hex Nuts, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating (ATMR1/8)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM02.5)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 63A, Fast-Acting, 700V AC, Cylindrical (FWP-63A22F)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- Tolco Conduit Clamps & Hangers