Shop All Conduit Clamps & Hangers
Tolco
Cable Sway Brace, 1/8 x 3/8 In.
Mfr # 990
Zoro # G5248774
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Sway Brace Aircraft Cable
- Width 2 in
- Finish Galvanized
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 990
- Zoro # G5248774
- UPC # 782051718713
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 in |
Length | 5 in |
Cable Dia. | 1/8 in |
Hole Size | 13/32 in |
Length (Straight Wireway) | 5 in |
Details
Item | Cable Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Sway Brace Aircraft Cable |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 3/8 in |
Standards | TOLCO |
Description
Cable Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Cable Dia. 1/8 in, Length 5 in, Width 2 in, Hole Size 13/32 in, Galvanized Finish, For Use With Sway Brace Aircraft Cable, Description/Special Features Breakaway Hex Nuts, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- RACO Locknut, 5 ", Steel (1020)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- Tolco Conduit Clamps & Hangers