Shop All Conduit Clamps & Hangers
Tolco
Cable Sway Brace, 1/4 x 5/8 In.
Mfr # 990
Zoro # G6384743
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Sway Brace Aircraft Cable
- Width 2 5/8 in
- Finish Galvanized
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 990
- Zoro # G6384743
- UPC # 782051718744
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 5/8 in |
Length | 5 1/4 in |
Hole Size | 11/16 in |
Cable Dia. | 1/4 in |
Length (Straight Wireway) | 5 1/4 in |
Details
Item | Cable Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Sway Brace Aircraft Cable |
Finish | Galvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 5/8 in |
Description
Cable Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 5/8 in, Cable Dia. 1/4 in, Length 5 1/4 in, Width 2 5/8 in, Hole Size 11/16 in, Galvanized Finish, For Use With Sway Brace Aircraft Cable, Description/Special Features Breakaway Hex Nuts, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2020103PT)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Fast Clamp Sway Brace, 4 x 1-1/4 In. (1000)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- VESTIL Beam Clamp, 10000 lb. (BC-10)
- Tolco Conduit Clamps & Hangers