Shop All Conduit Clamps & Hangers
Tolco
Cable Sway Brace, 1/4 x 1/2 In.
Mfr # 990
Zoro # G6536196
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Sway Brace Aircraft Cable
- Width 2 5/8 in
- Finish Galvanized
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 990
- Zoro # G6536196
- UPC # 782051718737
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 5/8 in |
Length | 5 1/4 in |
Cable Dia. | 1/4 in |
Hole Size | 17/32 in |
Length (Straight Wireway) | 5 1/4 in |
Details
Item | Cable Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Sway Brace Aircraft Cable |
Finish | Galvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 1/2 in |
Description
Cable Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Cable Dia. 1/4 in, Length 5 1/4 in, Width 2 5/8 in, Hole Size 17/32 in, Galvanized Finish, For Use With Sway Brace Aircraft Cable, Description/Special Features Breakaway Hex Nuts, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, NC, 225A (NC56S)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Red (HS364-S100-RED)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (LC1DT40G7)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH250B)
- Tolco Conduit Clamps & Hangers