Shop All Conduit Clamps & Hangers
Tolco
Bar Joist Sway Brace Attachment
Mfr # 825
Zoro # G6991731
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Braces
- Material Carbon Steel
- For Use With Sway Bracing and Hanger Assemblies
- Finish Plain
- Width 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 825
- Zoro # G6991731
- UPC # 782051718430
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 3/4" |
Length | 2-1/2" |
Length (Straight Wireway) | 2 1/2 in |
Product Height | 2.5 in |
Product Width | 3.53 in |
Product Length/Depth | 3.719 in |
TRADE SIZE | 2" |
Description
Bar Joist Sway Brace Attachment, Carbon Steel, Length 2 1/2 in, Width 1 3/4 in, Flange Thickness Up to 3/8 in, Plain Finish, For Use With Sway Bracing and Hanger Assemblies, Description/Special Features Concentric Attachment Point, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve (PDD23G0150TFFL)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- ZORO SELECT Channel Short Spring Nut, 1/4 In, PK25 (V210 1/4)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Fast Attach Sway Brace, Size 3/16 In. (991)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Universal Swivel Brace Attachment (828)
- FLEX-STRUT Rigid Conduit Clamp, Size 4" (FS-1100A-4 E/G)
- Tolco Conduit Clamps & Hangers