Shop All Conduit Clamps & Hangers
Tolco
Bar Joist Sway Brace Attachment
Mfr # 825
Zoro # G5247776
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Sway Bracing and Hanger Assemblies
- Finish Electrogalvanized
- Width 3 5/16 in
- Flange Thickness Up to 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 825
- Zoro # G5247776
- UPC # 782051718454
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3 5/16 in |
Length | 2 1/2 in |
Length (Straight Wireway) | 2 1/2 in |
TRADE SIZE | 2" |
PRODUCT WIDTH | 3.3 in |
PRODUCT HEIGHT | 7.2 in |
PRODUCT LENGTH/DEPTH | 4 in |
Details
Item | Bar Joist Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Sway Bracing and Hanger Assemblies |
Finish | Electrogalvanized |
Flange Thickness | Up to 3/8 in |
Standards | cUL, FM, TOLCO, UL |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC pull elbow |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
CONDUIT TYPE | Rigid/IMC |
TYPE | Rigid to rigid (female to female) |
GENDER END 2 | Female |
GENDER END 1 | Female |
STANDARDS TYPE | NEC/CEC |
PRODUCT WEIGHT | 2.7 lb |
SHAPE | 90° angle |
Description
Bar Joist Sway Brace Attachment, Carbon Steel, Length 2 1/2 in, Width 3 5/16 in, Flange Thickness Up to 3/8 in, Electrogalvanized Finish, For Use With Sway Bracing and Hanger Assemblies, Description/Special Features Concentric Attachment Point, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1214)
- Tolco Conduit Clamps & Hangers