Shop All Conduit Clamps & Hangers
Tolco
Bar Joist Sway Brace Attachment
Mfr # 825 A
Zoro # G7164254
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel Open Web Structural Members
- Finish Plain
- Width 1 3/4 in
- Flange Thickness Up to 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 825 A
- Zoro # G7164254
- UPC # 782051718485
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 3/4 in |
Length | 2 23/32 in |
Length (Straight Wireway) | 2 23/32 in |
Details
Item | Bar Joist Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Steel Open Web Structural Members |
Finish | Plain |
Flange Thickness | Up to 3/8 in |
Standards | cUL, TOLCO, UL |
Description
Bar Joist Sway Brace Attachment, Carbon Steel, Length 2 23/32 in, Width 1 3/4 in, Flange Thickness Up to 3/8 in, Plain Finish, For Use With Steel Open Web Structural Members, Description/Special Features Concentric Attachment Point, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6313F)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070TF500D20)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- Tolco Conduit Clamps & Hangers