Shop All Conduit Clamps & Hangers
Tolco
Angle Attachment, 1 x 1-1/4 In.
Mfr # 907
Zoro # G9719157
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Braces
- Material Carbon Steel
- For Use With Only TOLCO Bracing Components
- Width 1 7/8"
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 907
- Zoro # G9719157
- UPC # 782051744903
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/8" |
Length | 5" |
Length (Straight Wireway) | 5 in |
Details
Item | Longitudinal Sway Brace |
Sub-Category | Braces |
Material | Carbon Steel |
For Use With | Only TOLCO Bracing Components |
Finish | Plain |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 1-1/4 in |
Description/Special Features | Multi Angle |
Description
Longitudinal Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/4 in, Length 5 in, Width 1 7/8 in, Plain Finish, For Use With Only TOLCO Bracing Components, Description/Special Features Multi Angle, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PRB)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- NVENT ERICO Ground Rod, Dia 5/8 In, 10 Ft. L (615800)
- L.H. DOTTIE L.H. Dottie 4'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH400B)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- HALEX Connector Cable Clamp 1.25Inch (05112B)
- Tolco Conduit Clamps & Hangers