Shop All Conduit Clamps & Hangers
Tolco
Angle Attachment, 1 x 1-1/4 In.
Mfr # 907
Zoro # G6514523
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Only TOLCO Bracing Components
- Finish Electrogalvanized
- Width 1 7/8 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 907
- Zoro # G6514523
- UPC # 782051744910
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 7/8 in |
Length | 5 in |
Length (Straight Wireway) | 5 in |
Details
Item | Longitudinal Sway Brace |
Material | Carbon Steel |
For Use With | Only TOLCO Bracing Components |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 1-1/4 in |
Standards | TOLCO |
Description
Longitudinal Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/4 in, Length 5 in, Width 1 7/8 in, Electrogalvanized Finish, For Use With Only TOLCO Bracing Components, Description/Special Features Multi Angle, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FLNR.600)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- LINEMASTER Hercules - Full Shield (532-SWH)
- AAON Standard Room Sensor Plain (ASM02227)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, 4 x 1-1/4 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (PHSW6)
- Tolco Conduit Clamps & Hangers