Shop All Spray Bottles
Tolco
8L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack
Mfr # 130408
Zoro # G2701675
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Adjustable Nozzle
- Bottle Material HDPE
- Adjustable Nozzle Yes
- Seal Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 130408
- Zoro # G2701675
- Country of Origin Canada
- Category Spray Bottles
Dimensions
Size | 32 oz |
Closure Size | 28/400 |
Overall Height | 12 1/4 in |
Dip Tube Length | 9 1/4 in |
Details
Item | Trigger Spray Bottle |
Color | Off White/Clear |
Imprinting | 3M General Purpose Cleaner 8 |
Material | Plastic |
Features | Adjustable Nozzle |
Bottle Material | HDPE |
Adjustable Nozzle | Yes |
Seal Material | Polypropylene |
Closure Thread Style | 400 |
Graduation Markings | Yes |
Sprayer Color | White |
Closure Diamenter | 28 mm |
Bottle Color | White |
Container Capacity | 32 oz |
Graduation Increments | 1 fl oz |
Dispensing Type | Mist, Stream |
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Sprayer Color White, Bottle Material HDPE, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting 3M General Purpose Cleaner 8, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 12 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 36 in Dust Mop, Natural, PK12, 364753600 (364753600)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, 0.72 mil, White, 240 PK (78899)
- WALTER SURFACE TECHNOLOGIES Empty Spray Bottle Spatter Block (53L321)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, White (41891EC02)
- TOLCO 24 oz. Plastic Preprinted Trigger Spray Bottle, 5 Pack (130115)
- TOLCO 1L Clear Plastic Preprinted Trigger Spray Bottle, 12 Pack (130401)
- TOLCO 2L Clear Plastic Preprinted Trigger Spray Bottle 12 Pack (130402)
- TOLCO 5L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130405)
- TOLCO 9-1/4"Gray, Plastic Trigger Sprayer (110550)
- TOLCO 4L Clear, Plastic Preprinted Bottle with Spout, 12 Pack (130409)
- NORPRO Norpro 219840 Deluxe Can Crusher & Opener (219840)
- Tolco Spray Bottles