Shop All Spray Bottles
Tolco
320 Model 7 1/2'' White/Red Spray Bottle Trigger
Mfr # 662110507
Zoro # G612313243
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 662110507
- Zoro # G612313243
- Country of Origin China
- Category Spray Bottles
Description
This Tolco 320 Model 7 1/2'' white / red spray bottle trigger is designed for use with a 24 oz. spray bottle sold separately. Its user-friendly design provides up to 40% greater output than traditional sprayers to reduce user fatigue and save time by dispensing more product at once. It's also designed for lasting durability. The rubber piston cup provides chemical resistance and the outer sprayer body protects the piston assembly from damage especially during transport and storage.This sprayer features a three finger trigger for the ultimate control and comfort and comes standard with a 28/400 closure. Plus built-in rear support makes prolonged use more comfortable. This sprayer saves you time by dispensing more product and reduces fatigue to increase your cleaning efficiency.Overall Dimensions:Dip Tube Length: 7 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 28 gal. per Pkg, Oil, White, 200 Pack (WPF200S)
- TOUGH GUY 35 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L014)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Green, PK6 (3656709)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- TOLCO 8L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130408)
- TOLCO 24 oz. Plastic Preprinted Trigger Spray Bottle, 5 Pack (130115)
- TOLCO 1L Clear Plastic Preprinted Trigger Spray Bottle, 12 Pack (130401)
- TOLCO Trigger Sprayer, 9.25" dip tube, PK200 (110508)
- TOLCO 9-1/4"Gray, Plastic Trigger Sprayer (110550)
- TOLCO 2L Clear Plastic Preprinted Trigger Spray Bottle 12 Pack (130402)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 32 oz, Clear, PK12 (5032WGDZUN)
- Tolco Spray Bottles