Shop All Pavement Breakers & Jackhammers
Toku
TPB-90 Paving Breaker/Jackhammer, 1-1/8 x 6in.
Mfr # TK-TPB90-1-1/8
Zoro # G310637405
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/8 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toku
- MFR # TK-TPB90-1-1/8
- Zoro # G310637405
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/8 x 6 in |
Description
Toku TPB-90 Paving Breaker - 1-1/8 x 6in.. Toku paving breakers offer a rugged and reliable tool for whatever task you may have for them. Toku breakers are available in 30,40, 60 and 90 pound classes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 11/32in Size (J1211A)
- ZORO SELECT Hanger Vibration Isolator, 40 to 75 lb. (48PW77)
- MALCO Trim Nail Punch, Heavy Duty, Blue, 8 In (TNP2S)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- TOKU TPB-30 Paving Breaker/Jackhammer, 1 x 4-1/4in. (TK-TPB30-1)
- TOKU TPB-60 Paving Breaker/Jackhammer, 1-1/4 x 6in. (TK-TPB60-1-1/4)
- TOKU TPB-90 Paving Breaker/Jackhammer, 1-1/4 x 6in. (TK-TPB90-1-1/4)
- AMERICAN PNEUMATIC TOOLS APT 190A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (18619)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- JET JCT-1603, Floor Sand Rammer (JCT-1603)
- CHICAGO PNEUMATIC Pneumatic Sand Rammer, 1800Bpm, 0.71inBore (CP0200B18)
- Toku Pavement Breakers & Jackhammers