Shop All Pavement Breakers & Jackhammers
Toku
TPB-60 Paving Breaker/Jackhammer, 1-1/8 x 6in.
Mfr # TK-TPB60-1-1/8
Zoro # G610637341
product price: $1,735.99
/ea
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/8 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toku
- MFR # TK-TPB60-1-1/8
- Zoro # G610637341
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/8 x 6 in |
Description
Toku TPB-60 Paving Breaker - 1-1/8 x 6in.. Toku paving breakers offer a rugged and reliable tool for whatever task you may have for them. Toku breakers are available in 30,40, 60 and 90 pound classes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Spline Blade, Bristol 6-Flute, .060" (9962N)
- HANSON 10 Piece Hex Head Multi-Spline Extractor Set (53226)
- WESTWARD 1.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLL0)
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- TOKU TPB-60 Paving Breaker/Jackhammer, 1-1/4 x 6in. (TK-TPB60-1-1/4)
- TOKU TPB-90 Paving Breaker/Jackhammer, 1-1/8 x 6in. (TK-TPB90-1-1/8)
- TOKU TPB-30 Paving Breaker/Jackhammer, 1 x 4-1/4in. (TK-TPB30-1)
- TOKU TPB-90 Paving Breaker/Jackhammer, 1-1/4 x 6in. (TK-TPB90-1-1/4)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- ATLAS COPCO DKR 36R Pneumatic Rock Drill, 3/4 x 3 1/4in.R (8463010350)
- Toku Pavement Breakers & Jackhammers