Shop All Toys & Games
Toizu Fun
2 x 4 ft. Semigloss Grid Panels White Pack of 3
Mfr # TO898259
Zoro # G104148773
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toizu Fun
- MFR # TO898259
- Zoro # G104148773
- UPC # 727272723306
- Country of Origin China
- Category Toys & Games
Description
Grid panels are the most versatile cost-effective display to all types of retailers. Can be used on the wall, on the ceiling or free-standing on the floor singly or connected to other panels, allowing for unlimited display possibilities.
Features- Semigloss Grid Panels
- Color: White
- Finish: Semi-gloss
- Size: 2 x 4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- INNOVERA Toner Cartridge, Black, Ricoh, MaxPge 11000 (IVR70026564)
- QORPAK Weigh Dish, 70mm, PK1000 (MET-03106)
- US CARGO CONTROL Refrigerator Cover (RC1001)
- GET READY KIDS Duck Bigmouth Puppet (203)
- LEARNING ADVANTAGE Budget - Real World Math Game (4373)
- TOY TIME Jumbo Pick Up Sticks Classic Wooden Outdoor/Indoor Strategy and Coordination Game for Adults, Kids (758698YGC)
- GET READY KIDS Multicultural Community Helper Figures, Set of 8 (620)
- LEARNING RESOURCES Alphabet Soup Sorters, 208Pcs, Multi PK (LRNLER6801)
- LIONEL Lionel 42017 Lionel Collectors Steam Engine & Coal Car Wood Toy Train Set (42017)
- TEDCO TOYS Tedco Toys 21000 Bag Of Marbles - 30 Pieces (21000)
- Toizu Fun Toys & Games