Shop All Toilet and Urinal Accessories
Toilet Master
Toilet Jack, 30" W x 14" L x 4" H, Steel
Mfr # 40275
Zoro # G6621428
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Size 14 in x 30 in x 4 in
- Material Steel
- For Use With Commercial Floor-Mount Toilets, Commercial Wall-Mount Toilets, Residential Tank-Type Toilets
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toilet Master
- MFR # 40275
- Zoro # G6621428
- UPC # 091712025641
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Size | 14 in x 30 in x 4 in |
Details
Fits Brand | Universal Fit |
Material | Steel |
For Use With | Commercial Floor-Mount Toilets, Commercial Wall-Mount Toilets, Residential Tank-Type Toilets |
Fixture Type | Toilets |
Item | Jack |
Accessory Type | Jack |
Description
Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF10401)
- LEGEND VALVE 5/8" LONG TURN 90 ELBOW (450-128)
- ZORO SELECT 6" Black Steel Threaded Flange (FLCS1RFTHD600)
- STRAHMAN Ball Check Valve W/ Copper Gasket M-Series Water Mixing Units (BCBRG)
- WATERLESS CO EverPrime Drain Sealing Liquid, Case of 12 (1514)
- SLOAN Rebuild Kit Royal A1107A Rebuild Kit 1.0 Urinal Royal Exps (3301074)
- KOHLER Toilet Supply 3/8 W/Stop (7637-2MB)
- F MATIC Twist Lavender Morning Refill Sample (SAMPLE-TW950)
- WATERLESS NO-FLUSH URINAL Urinal Cleaner, Quart (1614)
- PIG Black Urinal Floor Mat 18" W x 17" L, 1/16" (GRP7601-BK)
- TOTO Cover Glass For All Ecopower Concealed F (TH559EDV553)
- Toilet Master Toilet and Urinal Accessories