Shop All Hollow Wall Anchors
Toggler
SnapSkru Screw Anchor, 1-3/5" L, Nylon, 50 PK
Mfr # 50203
Zoro # G302506030
product price: $23.19
/pk 50, $0.46/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Anchor Diameter 3/8" to 5/8"
- Anchor Length 1-3/5"
- Thread Size #6 to #8
- Sub-Brand SnapSkru
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toggler
- MFR # 50203
- Zoro # G302506030
- UPC # 738287502039
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" to 5/8" |
Anchor Length | 1-3/5" |
Thread Size | #6 to #8 |
Diameter | 3/8" to 5/8" |
Length 1 | 1.6" |
Nominal Size | #8 |
Details
Item | Screw Anchor |
Sub-Brand | SnapSkru |
Material | Nylon |
Drive Type | Phillips |
Point Type | Self-Drilling |
Driver Type | Phillips |
Style | SnapSkru |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (60121)
- ZORO SELECT M6 X 40 Spring Pin ISO 302 Stainless (5DE80)
- ZORO SELECT 1/4"-20 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0225)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain (1CGA6)
- TOGGLER Alligator Screw Anchor, 1-1/5" L, Polypropylene, 100 PK (03633)
- TOGGLER SnapSkru Screw Anchor, 1-1/5" L, Nylon, 50 PK (50202)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50204)
- TOGGLER Alligator Screw Anchor, 1-1/2" L, Polypropylene, 100 PK (03634)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 15 PK (51862)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0300)
- Toggler Hollow Wall Anchors