Shop All Hollow Wall Anchors
Toggler
SnapSkru Screw Anchor, 1-1/5" L, Nylon, 50 PK
Mfr # 50202
Zoro # G102506018
product price: $16.39
/pk 50, $0.33/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Anchor Diameter 5/8"
- Anchor Length 1-1/5"
- Thread Size 3/8"
- Sub-Brand SnapSkru
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toggler
- MFR # 50202
- Zoro # G102506018
- UPC # 738287502022
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/8" |
Anchor Length | 1-1/5" |
Thread Size | 3/8" |
Diameter | 3/8" to 5/8" |
Length 1 | 1.2" |
Nominal Size | #6 |
Details
Item | Screw Anchor |
Sub-Brand | SnapSkru |
Material | Nylon |
Drive Type | Phillips |
Driver Type | Phillips |
Point Type | Self-Drilling |
Style | SnapSkru |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated Stainless Steel, 6 mm Length, 100 PK (ZSCRW-153)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (Z0629)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Galvanized, 50 PK (7724HD5-PWR)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.056.0500)
- TOGGLER Alligator Screw Anchor, 1-1/5" L, Polypropylene, 100 PK (03633)
- TOGGLER SnapSkru Screw Anchor, 1-3/5" L, Nylon, 50 PK (50203)
- TOGGLER Alligator Screw Anchor, 1-1/2" L, Polypropylene, 100 PK (03634)
- TOGGLER Alligator Screw Anchor, 1" L, Polypropylene, 200 PK (03632)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50204)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04077)
- Toggler Hollow Wall Anchors