Shop All Hollow Wall Anchors
Toggler
Alligator Screw Anchor, 1-1/5" L, Polypropylene, 100 PK
Mfr # 03633
Zoro # G002506040
original price:
$44.25
22% off
new price: $34.15
/pk 100, $0.34/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Anchor Length 1-1/5"
- Thread Size 1/4"
- Sub-Brand Alligator
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toggler
- MFR # 03633
- Zoro # G002506040
- UPC # 738287036336
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/5" |
Thread Size | 1/4" |
Drill Bit Size | 1/4" |
Diameter | 1/4" |
Length 1 | 1.2" |
Details
Item | Screw Anchor |
Sub-Brand | Alligator |
Material | Polypropylene |
Style | Alligator Anchor |
Specifications | AF6 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 6" L, Steel Zinc Plated, 10 PK (LDT-5860)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Square Drive (08F175Y)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55410.043.0002)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- TOGGLER SnapSkru Screw Anchor, 1-3/5" L, Nylon, 50 PK (50203)
- TOGGLER Alligator Screw Anchor, 1" L, Polypropylene, 200 PK (03632)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- TOGGLER Alligator Screw Anchor, 1-1/2" L, Polypropylene, 100 PK (03634)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 15 PK (51862)
- TOGGLER SnapSkru Screw Anchor, 1-1/5" L, Nylon, 50 PK (50202)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04152)
- Toggler Hollow Wall Anchors