Shop All Hollow Wall Anchors
Toggler
Alligator Screw Anchor, 1-1/2" L, Polypropylene, 100 PK
Mfr # 03634
Zoro # G102505998
original price:
$51.69
9% off
new price: $46.55
/pk 100, $0.47/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/16"
- Anchor Length 1-1/2"
- Thread Size 5/16"
- Sub-Brand Alligator
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toggler
- MFR # 03634
- Zoro # G102505998
- UPC # 738287036343
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 1-1/2" |
Thread Size | 5/16" |
Diameter | 5/16" |
Length 1 | 1-1/2" |
Details
Item | Screw Anchor |
Sub-Brand | Alligator |
Material | Polypropylene |
Style | Alligator Anchor |
Specifications | AF8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (K2027-2-1/2-SS)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51870)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.060.0030)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in Grade 304 Stainless Steel 25PK (9059638)
- TOGGLER Alligator Screw Anchor, 1-1/5" L, Polypropylene, 100 PK (03633)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 15 PK (51862)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- TOGGLER Alligator Screw Anchor, 1" L, Polypropylene, 200 PK (03632)
- TOGGLER SnapSkru Screw Anchor, 1-3/5" L, Nylon, 50 PK (50203)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50204)
- ZORO SELECT Toggle Bolt, 3-1/4" L, Steel, 50 PK (3752ATY)
- Toggler Hollow Wall Anchors