Shop All Spray Foam Sealant
Todol
Spray Foam Sealant, 24 oz, Yellow
Mfr # CW01
Zoro # G5315231
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gaps and Cracks
- Application Method Gun
- Size 24 oz
- Container Size 24 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Todol
- MFR # CW01
- Zoro # G5315231
- Country of Origin Germany
- Category Spray Foam Sealant
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-6, Application Cracks, Gaps, Cell Type Closed Cell, Color Yellow, Container Size 24 oz, Container Type Can, Expansion Ratio 7 percent, Foam Density 1.2 lb/cu ft, Full Cure Time 1 hr, Includes Not Applicable, Maximum Performance Temperature 90 Degrees F, Minimum Performance Temperature 40 Degrees F, Working Time 30 min, Standards ASTM C518, ASTM E84, Application Method Gun, Environment Indoor, Outdoor, Flash Point Not Specified
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ELECTRICAL TAPE 1/2X200"" (194NA)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/8" thick (15D296)
- 3M 3M 4926 VHB Tape 0.125" x 5yd, Gray, 15 mil (4926)
- DAP Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (27502)
- TODOL Multipurpose/Construction Spray Foam Sealant, 24 oz, Aerosol Can, Yellow, 2 Component (NF01)
- TODOL Multipurpose/Construction Spray Foam Sealant Kit, _, Green Case Kit, Black, 6 Component (SPS02)
- TODOL Pest Control Spray Foam Sealant Kit, 24 oz, Aerosol Can, Yellow, 2 Component (SPS03)
- TODOL Spray Foam Sealant, 24 oz, Yellow (IPF01)
- TODOL Spray Foam Sealant, 22.4 oz, Yellow (WF01)
- TODOL Multipurpose/Construction Spray Foam Sealant, 13 oz, Aerosol Can, Light Blue, 3 Component (DF01)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Creme (P30272)
- Todol Spray Foam Sealant