Shop All Spray Foam Sealant
Todol
Spray Foam Sealant, 22.4 oz, Yellow
Mfr # WF01
Zoro # G4671861
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Window and Door
- Application Method Gun
- Size 22.4 oz
- Container Size 24 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Todol
- MFR # WF01
- Zoro # G4671861
- Country of Origin Germany
- Category Spray Foam Sealant
Dimensions
Size | 22.4 oz |
Container Size | 24 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-6, Application Window and Door, Cell Type Closed Cell, Color Yellow, Container Size 24 oz, Container Type Can, Expansion Ratio 7 percent, Foam Density 1.1 lb/cu ft, Full Cure Time 1 hr, Includes Not Applicable, Maximum Performance Temperature 90 Degrees F, Minimum Performance Temperature 40 Degrees F, Working Time 25 min, Standards AAMA-812-04, ASTM E84, Application Method Gun, Environment Indoor, Outdoor, Flash Point Not Specified
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 70 mL, Copper (198818)
- SHURTECH BRANDS Duck, Poster Putty, Removable/reusable, Nontoxic, 2PK (PTY2)
- 3M Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3762)
- 3M Electrical Tape, White, 1.5" x 36 yd. (69)
- TODOL Spray Foam Sealant Kit, 32 oz, Black (BF01)
- TODOL Multipurpose/Construction Spray Foam Sealant, 12 oz, Aerosol Can, Yellow, 2 Component (NF12)
- TODOL Spray Foam Sealant, 24 oz, Yellow (CW01)
- TODOL Multipurpose/Construction Spray Foam Sealant, 24 oz, Aerosol Can, Yellow, 2 Component (NF01)
- TODOL Pest Control Spray Foam Sealant Kit, 24 oz, Aerosol Can, Yellow, 2 Component (SPS03)
- TODOL Multipurpose/Construction Spray Foam Sealant, 13 oz, Aerosol Can, Light Blue, 3 Component (DF01)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Orange, 12 PK (P30033G)
- Todol Spray Foam Sealant