Shop All Spray Foam Sealant
This Product is Discontinued
Todol
Spray Foam Sealant, 16 oz, Black (Discontinued)
Mfr # BF16
Zoro # G3710205
This Product is Discontinued
Key Features
- Application Multipurpose
- Size 16 oz
- Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
- Container Size 16 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Todol
- MFR # BF16
- Zoro # G3710205
- UPC # 630680111033
- Country of Origin Germany
- Category Spray Foam Sealant
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-5, Application Construction, Multipurpose, Color Black, Container Size 16 oz, Container Type Aerosol Can, Expansion Ratio 10:3, Foam Density 2 lb/cu ft, Full Cure Time 40 min, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Standards ASTM E84, Environment Indoor, Outdoor, Flash Point 240 Degrees F, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 40 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.