Todol

Multipurpose/Construction Spray Foam Sealant, 13 oz, Aerosol Can, Light Blue, 3 Component


product price: $76.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Application Multipurpose
  • Color Light Blue
  • Application Method Straw
  • Size 13 oz
  • Container Size 14 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 13 oz
Container Size 14 oz

Description

Insulating Spray Foam Sealant, Insulation Value R-6, Application Construction, Multipurpose, Cell Type Closed Cell, Color Light Blue, Container Size 14 oz, Container Type Aerosol Can, Expansion Ratio 30:1, Foam Density 1.9 lb/cu ft, Full Cure Time 3 min, Includes (2) 9 in Actuators, Maximum Performance Temperature 90 Degrees F, Minimum Performance Temperature 40 Degrees F, Sealant Properties Quick Cure, Working Time 3 min, Standards ASTM C518, ASTM E84, Application Method Straw

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.