Shop All Spray Applicator Guns & Accessories
Todol
Spray Applicator Tip, Clear, Plastic
Mfr # FR01
Zoro # G2419868
product price: $23.15
/pk 10, $2.32/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spray Foam Dispensing Machines
- Color Clear
- Material Plastic
- Dispenses Todol Pageris Dispensers
- Application Seals Small Cracks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Todol
- MFR # FR01
- Zoro # G2419868
- Country of Origin Switzerland
- Category Spray Applicator Guns & Accessories
Details
Item | Spray Applicator Tip |
For Use With | Spray Foam Dispensing Machines |
Color | Clear |
Material | Plastic |
Dispenses | Todol Pageris Dispensers |
Application | Seals Small Cracks |
Type | Disposable Probe |
Applicator Product Type | Spray Applicator Tips |
Product Type | Foam Reducer |
Features | Reusable Funnel Tubing |
Connection Type | Slip on |
Description
Spray Applicator Tip, Capacity Not Applicable, Color Clear, Connection Type Slip on, Dispenses Todol Pageris Dispensers, Features Reusable Funnel Tubing, For Use With Spray Foam Dispensing Machines, Includes Not Applicable, Material Plastic, Product Type Foam Reducer, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Copper (235479)
- SPRAYWAY Spray Adhesive, Fast Tack 92 Series, Amber, 20 oz, Aerosol Can (SW092)
- FAMOWOOD Wood Filler Pail Birch Original Wood Filler (36001106)
- WESTWARD Wood Glue, Honey Cream, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X758)
- TODOL Spray Applicator Gun, Black, 7 in, Metal (PURSHOOTER)
- RED HEAD Dispensing Tool, 15 in, 6 1/4 in, Epoxy (D100)
- 3M Cylinder Adhesive Hose, 6 ft, (25036)
- GREAT STUFF PRO Spray Applicator Gun, Black/Silver, For 20 to 30 oz Bottles, Aluminum (99046685)
- LOCTITE Hand Pump, Gray, For 250mL Bottles (88631)
- HANDI-FOAM Dispensing Unit, 22 In (F61020)
- BIG HORN Biscuit Slot Glue Bottle (19042)
- Todol Spray Applicator Guns & Accessories