Shop All Spray Foam Sealant
Todol
Multipurpose/Construction Spray Foam Sealant Kit, _, Green Case Kit, Black, 6 Component
Mfr # SPS02
Zoro # G4688451
original price:
$265.99
4% off
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Multipurpose
- Color Black
- Application Method Foam Dispenser
- Size _
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Todol
- MFR # SPS02
- Zoro # G4688451
- UPC # 630680111132
- Country of Origin Multiple
- Category Spray Foam Sealant
Dimensions
Size | _ |
Container Size | 32 oz |
Description
Insulating Spray Foam Sealant Kit, Insulation Value R-6, Application Multipurpose, Cell Type Closed Cell, Color Black, Container Size 32 oz, Container Type Can, Expansion Ratio 7 percent, Foam Density 1.2 lb/cu ft, Full Cure Time 1 hr, Includes (1) Can Gun Cleaner, (1) Pur Shooter Dispensing Gun, (3) Cans of Pur Black Foam, Plastic Case, Maximum Performance Temperature 90 Degrees F, Minimum Performance Temperature 40 Degrees F, Working Time 30 min, Standards ASTM E84
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape BLACK (530-BK)
- GORILLA GLUE Gorilla® Shipping Tape, 3.4 Mil, 3" x 36 yds., Clear, 1/Case (ADHGGT335)
- 3M Masking Tape, Green, 18mm Tape Width (UVG)
- OATEY RainRShine Blue Cement For PVC 16 oz (30893V)
- TODOL Multipurpose/Construction Spray Foam Sealant, 24 oz, Aerosol Can, Yellow, 2 Component (NF01)
- TODOL Window and Door Spray Foam Sealant Kit, Kit, Can with Straw, Yellow, 1 Component (SHK01)
- TODOL Spray Foam Sealant, 24 oz, Yellow (IPF01)
- TODOL Multipurpose/Construction Spray Foam Sealant, 13 oz, Aerosol Can, Light Blue, 3 Component (DF01)
- TODOL Pest Control Spray Foam Sealant Kit, 24 oz, Aerosol Can, Yellow, 2 Component (SPS03)
- TODOL Spray Foam Sealant, 22.4 oz, Yellow (WF01)
- DOW Air Sealing Spray Foam Sealant, 20 oz, Aerosol Can (157860)
- Todol Spray Foam Sealant