Shop All Fire Barrier Products
Todol
Fire Barrier Spray Foam Sealant, Aerosol Can, Orange, 2 Component
Mfr # FB01
Zoro # G3710196
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fire Barrier
- Color Orange
- Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
- Container Size 24 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Todol
- MFR # FB01
- Zoro # G3710196
- UPC # 630680111194
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 24 oz |
Container Size & Type | 24 oz Aerosol Can |
Details
Application | Fire Barrier |
Color | Orange |
Substrates | All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials |
Container Type | Aerosol Can |
For Use On | Fireblock, Smoke Seal |
Sealant Container | Can |
Expansion Ratio | 7 percent |
Item | Spray Foam Sealant |
Flash Point | 240 Degrees F |
Full Cure | 40 min |
Begins to Harden | Seconds |
Coverage | 2200 cu in |
Sealant Application | Fire Barrier |
Insulation Value | 4.5/inch |
Number of Components | 2 |
Performance Temp. Range | -200 Degrees to 240 Degrees F |
Specific Gravity | 1.2 |
Indoor/Outdoor | Indoor, Outdoor |
Standards | ASTM E-84 |
Brand & Series | TODOL |
Minimum Application Temperature | 40 Degrees F |
Maximum Application Temperature | 90 Degrees F |
Description
Insulating Spray Foam Sealant, Color Orange, Container Size 24 oz, Container Type Aerosol Can, Standards ASTM E84
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Full Zip Hoodie Childrens SM (127-22081)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (1VT44)
- MILWAUKEE TOOL Hard Hat (48-73-1200)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, XL, 12PK (3280XL)
- SELLSTROM Fire Blanket and Cabinet, Carbon Felt (S97456)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- STI Smoke and Acoustical Caulk, 20 oz., White (SNS120W)
- VERSA 6Mm Standard Sampling Point Fire Safety Part & Accessory (VSP-980-W22)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ344CK)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB14)
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- Todol Fire Barrier Products