Shop All High Pressure Spray Guns & Wands
Todol
9"Spray Foam Dispensing Unit
Mfr # GU01
Zoro # G5106053
original price:
$224.99
15% off
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Foam Dispenser
- For Use With Todol Foams
- Color Green
- Characteristics Precision Bead Control
- Operating Temp. 40 Degrees F - 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Todol
- MFR # GU01
- Zoro # G5106053
- Country of Origin Switzerland
- Category High Pressure Spray Guns & Wands
Dimensions
Size | 9 in |
Details
Item | Spray Applicator Gun |
Type | Foam Dispenser |
For Use With | Todol Foams |
Color | Green |
Characteristics | Precision Bead Control |
Operating Temp. | 40 Degrees F - 90 Degrees F |
Features | Precision Bead Control |
Material | Stainless Steel |
Product Type | Foam Gun |
Dispenses | Todol Foams |
Applicator Product Type | Spray Applicator Guns |
Description
Spray Applicator Gun, Color Green, Dispenses Todol Foams, Features Precision Bead Control, For Use With Todol Foams, Material Stainless Steel, Product Type Foam Gun
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 7 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-710-X)
- AFTERMARKET Track Adjuster Grease Valve Fits CAT Hitachi Fits John Deere Fits JD 4255055R 42 (OTK20-0221)
- JT EATON Bed Bug Spray, Deltamethrin, 1gal. (207-W1G)
- HI-RUN Lawn/Garden Inner Tube, 410/350-6 (TUN4003)
- TODOL 9"Spray Foam Dispensing Unit (ECO)
- TODOL Spray Foam Dispensing Unit, 24 In, Black (GU24)
- A.R. NORTH AMERICA Lance, 36", Aluminum QC/Plug (1001.1623.10)
- INTERSTATE PNEUMATICS Front Lance M22 x 1/4 Inch QC, 36 Inch Long - 4000 PSI (PW7183)
- BE PRESSURE SUPPLY Gun-Wand Assembly, 47" (85.205.027)
- SPEEDCLEAN Lance Assembly, 48 In Extension (CJ-9658)
- BE PRESSURE Fiberglass Telescoping Wand, 4-Stage, 9' - 24'L, 1/4 Hose, (85.206.424L)
- Todol High Pressure Spray Guns & Wands