Todays Home TOH24914WHIT06 Levinsohn Basic Cotton Rich 200TC Tailored 14 in. Bed Skirt White - Twin XL
Mfr # TOH24914WHIT06
Zoro # G003901080
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Todays Home
- MFR # TOH24914WHIT06
- Zoro # G003901080
- UPC # 10482318852
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Levinsohn Basic Cotton Rich 200TC Tailored Bedskirt
Give your bed a finished look with Today's Home Basic Cotton Rich Tailored Bedskirt. With a 14" drop and crisp mitered corners, this bedskirt is a great solution to under-bed storage. The cotton blend fabric is soft and allows for easy care. Match this bedskirt with our Today's Home Basic Cotton Rich Sham.
Making your bed stylish and comfortable is easy with our new bedding accessories. Our bedding products come in high quality construction to offer maximum durability and are sure to take your home decor to the next level.
Specifications- Color: White
- Size: Twin XL
- Bedskirt Size: 14"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- MARTEX Bath Towel, White, 24x50, PK12 (7135381)
- MARTEX Sheet, XL Full, 54" W, 80" L, PK6 (1A30180)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16.25" Pad with Ties/PVC Dot Backing for Kitchen, Dining(Red) (197427EVN)
- MEDSOURCE Fitted Sheet, Flat Sheet, Pillow Case, PK25 (MS-003PCHD)
- R & R TEXTILE Bed Sheets, Twin, 39x76 In., PK12 (X31011)
- MABIS Mabis 560-8098-0023 Flannel-Rubber-Flannel Waterproof Sheeting - 36 x 72 (560-8098-0023)
- Todays Home Sheets and Pillow Cases