Shop All Grow Media & Supplies
To
2.5" Press-Fill Square Pots and Carry Tray
Mfr # TO705105C
Zoro # G202702891
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21
- Width 17.4
- Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand To
- MFR # TO705105C
- Zoro # G202702891
- Country of Origin Canada
- Category Grow Media & Supplies
Dimensions
Height | 21 |
Width | 17.4 |
Length | 21 |
Description
TO's exclusive Press-Fill system makes their line of thermoformed products as cost-saving as they are environmentally responsible. Designed to work with the T.O. SVD250 square pots, these trays are high-impact, high-efficiency and made from environmentally-responsible recycled resins. Carrying tray is capable of holding 32 of Nursery Supplies 2.6-inch thermoformed square pots, saving both time and money. Sold by the case of 100.
Can be used with corresponding pots 233008
Can be used with corresponding pots 233008
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repellent Net, 25 ft. x 25 ft. (NET-PE-25-25)
- ZORO SELECT 34 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF5)
- MTD Kit Adj Block 4 Sp (GW-1920)
- EGO 14 in 56 V 2.0Ah Battery Chain Saw (CS1401)
- TO 2.5" Press-Fill Square Pots and Carry Tray (TO700003C)
- BLACK GOLD African Violet Mix 8qt (GL61100512701)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61020P)
- SOIL MENDER PRODUCTS SM-PM-109-8QT 109 POTTING MIX (50150380)
- SCOTTS GROWING MEDIA 75CUFT HumusManure (71530751)
- COWPOTS CowPots CowPots (#4 SqT (132))
- R.W. ROGERS CO Growing and Display Table, 4 ft. x 12 ft. (01-TBL-412-AT)
- To Grow Media & Supplies