Shop All Disposable Gloves
Tnt
Disposable Gloves, 5.00 mil Palm, Nitrile, Powdered, XL, 100 PK, Blue
Mfr # GLV2008XL
Zoro # G4930418
product price: $74.69
/pk 100, $0.75/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tnt
- MFR # GLV2008XL
- Zoro # G4930418
- UPC # 848109034973
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 5.00 mil |
Powdered/Powder Free | Powdered |
Powdered/Powder-Free | Powdered |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Extra Large 13 In Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/XL)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS, 9 In Dia (STI-8200-SS)
- HONEYWELL NORTH Miller® H500 Harness Industry Comfort, L/XL (H5IC221102)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, L, Case of 1000 (10 Boxes of 100) (VinylLC)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, XL, 50 PK, Blue (SG-375-XL)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (INPF48100)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (SA66542)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 100 PK, Ivory (TLF44100)
- PARAMOUNT Paramount1000L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1 PK, Black (L)
- Tnt Disposable Gloves