Shop All Welding Screens
Tmi
Welding Strip Curtain, Smooth, 8ftHx7ftW
Mfr # 999-00543
Zoro # G9602485
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.08 in
- Material PVC
- Welding Protection Sub-Category Curtains
- Protective Width 8 ft
- With Grommet / Without Grommet With Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00543
- Zoro # G9602485
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Width | 8 ft. |
Protective Height | 7 ft |
Height | 7 ft. |
Curtain Width | 8 ft |
Curtain Height | 7 ft |
Strip Width | 8 in |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 7 ft, Curtain Width 8 ft, Curtain Material Color Red, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware, Strip Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Red-Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRB)
- MAGNAFLUX Magnetic Powders, #1 Gray, Magnavis, Non-Fluorescent, 10 lb (01-1716-69)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/16" Dia., 1lb (1706-1)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 50lb (812000164)
- TMI Replacement 12" x 12' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP19)
- TMI Welding Curtain Roll, Yellow, 5x75 ft. (WRR53-05-075)
- TMI Replacement 12" x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP18)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (301-6X8)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- STEINER Clear Vinyl Curtain, 72"X81Yd Roll (339-72R)
- ZORO SELECT Welding Curtain Roll, 75ft W, 5ft, Ylw Org (22RN52)
- Tmi Welding Screens