Shop All Welding Screens
Tmi
Welding Strip Curtain, Red, 6" W x 8" H
Mfr # SD60-0808-06
Zoro # G0052241
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # SD60-0808-06
- Zoro # G0052241
- Country of Origin United States
- Category Welding Screens
Details
Item | Welding Strip Curtain,Red,6" W X 8" H |
Description
Welding Strip Curtain,Red,6 In. W X 8 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Wave Spring, Velocity Series (16401399)
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #000 (000-W)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP45-40-15)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002723)
- TMI Welding Strip Curtain, Smooth, 7ftHx7ftW (999-00542)
- TMI Welding Curtain Roll, Yellow, 5x75 ft. (WRR53-05-075)
- TMI Replacement 12" x 12' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP19)
- TMI Welding Strip Curtain, Smooth, 8ftHx7ftW (999-00543)
- TMI Replacement 12" x 8' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP16)
- TMI Replacement 12" x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP18)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Orange (338-60-25GR)
- Tmi Welding Screens