Shop All Welding Screens
Tmi
Welding Strip Curtain, Amber, 8" W x 8" H
Mfr # SD14-0808-08
Zoro # G0052269
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # SD14-0808-08
- Zoro # G0052269
- Country of Origin United States
- Category Welding Screens
Details
Item | Welding Strip Curtain,Amber,8" W X 8" H |
Description
Welding Strip Curtain,Amber,8 In. W X 8 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1059)
- JACKSON SAFETY Insight Vari AutoDark Cartridg Shad 9-13 HLX HSL Weld Shell (46128)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Blue, Copper, PK25 (484-4)
- TMI Welding Curtain Roll, Yellow, 5x75 ft. (WRR53-05-075)
- TMI Replacement 12" x 8' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP16)
- TMI Welding Strip Curtain, Smooth, 7ftHx7ftW (999-00542)
- TMI Welding Strip Curtain, Smooth, 8ftHx7ftW (999-00543)
- TMI Replacement 12" x 12' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP19)
- TMI Replacement 12" x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP18)
- TILLMAN XLarge Welding Cape Sleeve (6221XL)
- Tmi Welding Screens