Shop All Welding Screens
Tmi
Weld Curtain, Yellow, 12" W x 10" H
Mfr # CU1853-1210
Zoro # G0053492
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # CU1853-1210
- Zoro # G0053492
- Country of Origin United States
- Category Welding Screens
Details
Item | Weld Curtain,Yellow,12" W X 10" H |
Description
Weld Curtain,Yellow,12 In. W X 10 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-350, 5 to 150 psi, Use With: Hydrogen (0781-3612)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62R)
- MAG-MATE Magnetic Weld Square, 4-3/8x3in, 55lb (WS11094)
- HECK INDUSTRIES Bench Beveler, 1/2 HP, 110V (VA-400)
- TMI Welding Curtain Roll, Yellow, 5x75 ft. (WRR53-05-075)
- TMI Welding Strip Curtain, Smooth, 8ftHx7ftW (999-00543)
- TMI Replacement 12" x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP18)
- TMI Replacement 12" x 12' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP19)
- STEINER Welding Curtain Window, 24 x 12In (338WV-1X2)
- STEINER Welding Screen, 6 ft. W, 6 ft., Yellow (534HD-6X6)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (525-6X8)
- Tmi Welding Screens