Shop All Strip Doors
Tmi
Truck Strip Door, Reinforced, 8ftHx8ftW
Mfr # 999-00536
Zoro # G9602555
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Reinforced, Smooth
- Includes 45 Degrees Beveled Edge
- Opening Height 8 ft
- Opening Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00536
- Zoro # G9602555
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 8 ft |
Strip Length | 8 ft |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Reinforced, Smooth |
Includes | 45 Degrees Beveled Edge |
Number of Strips | 16 |
% Overlap | 50 |
Strip Thickness | 0.08 in |
Strip Type | Smooth, Reinforced |
Temp. Range | -20 Degrees to 140 Degrees F |
Mounting Hardware Material | Aluminum |
Strip Color | Clear |
Description
Strip Door, Reinforced, Smooth, Strip Width 8 in, Strip Length 8 ft, Opening Height 8 ft, Opening Width 8 ft, Clear, Number of Strips 16, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Aluminum, Includes Heat Sealed Looped Strips and Spring Loaded Bar Assembly w/ Wall Mounting Brackets, Strip Application Truck/Trailer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A6E10B4W4C2P3)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 29-003 .25 in. x 2250 ft. Twisted Cotton Rope (29-003)
- BALLYMORE 113 in H Steel Stock Picking Rolling Ladder, 8 Steps, 450 lb Load Capacity (SW832P)
- A A C FOREARM FORKLIFT INC A A C Forearm Forklift Inc Orange Forearm Forklift Lifting & Moving Strap L749 (L74995D)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00129)
- TMI Industrial Strip Door, Smooth, 8ftHx8ftW (999-00017)
- TMI Replacement Strips, Smooth, 8", PVC, PK5 (999-00008)
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00209)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- Tmi Strip Doors