Shop All Dock Doors, Seals & Shelters
Tmi
Swinging Door, 7 x 3 ft, Stainless Steel
Mfr # 999-00313
Zoro # G3495935
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,205.99
Free 30-Day Returns
Key Features
- Swinging Door Material Stainless Steel
- Door Height 7 ft
- Includes diamond formed leading edge and mounting hardware, Reinforced spine
- Window Width 9 in
- Window Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00313
- Zoro # G3495935
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 9 in |
Opening Height | 7 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | Stainless Steel |
Includes | diamond formed leading edge and mounting hardware, Reinforced spine |
Window Material | Polycarbonate |
Number of Doors | 1 |
Door Color | Silver |
Finish | Stainless steel |
Door Thickness | 16 ga |
Window Included | Yes |
Window Color | Clear |
Door Material | 16 Gauge Stainless Steel |
Bumpers Included | No |
Hinges | Left Jamb |
Description
Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Silver, Swinging Door Material Stainless Steel, Door Thickness 16 ga, Number of Doors 1, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Left Jamb, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN PROOF 3/16""GAL150' (143336)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- VESTIL CANTILEVER HOIST OPTION BALLAST 4K UNIT (P-JIB-BALL-4)
- WARN Electric Winch, 4-4/5HP, 12VDC (26502)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- TMI Roll-Up Door, Motorized, 10 ft H x 10 ft W (999-00268)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (AIR2006084MGR)
- Tmi Dock Doors, Seals & Shelters