Shop All Dock Doors, Seals & Shelters
Tmi
Swinging Door, 7 x 3 ft, Reinforced Spine
Mfr # 999-00307
Zoro # G3495950
product price: $1,121.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,121.99
Free 30-Day Returns
Key Features
- Swinging Door Material Aluminum/Laminate
- Door Height 7 ft
- Includes diamond formed leading edge and mounting hardware, Reinforced spine
- Window Width 9 in
- Window Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00307
- Zoro # G3495950
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 9 in |
Opening Height | 7 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | Aluminum/Laminate |
Includes | diamond formed leading edge and mounting hardware, Reinforced spine |
Window Material | Polycarbonate |
Number of Doors | 1 |
Door Color | Light Wood |
Finish | Wood Laminate |
Bumpers Included | No |
Window Included | Yes |
Window Color | Clear |
Hinges | Left Jamb |
Door Material | 0.063" Anodized Aluminum, 0.032" High-Pressure Laminate |
Description
Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Light Wood, Swinging Door Material Aluminum/Laminate, Number of Doors 1, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Left Jamb, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F027)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- CAMPBELL CHAIN & FITTINGS Campbell Polished Stainless Steel Quick Link 1540 lb 3 in. L (T7630546)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- TMI Roll-Up Door, Motorized, 10 ft H x 10 ft W (999-00268)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- Tmi Dock Gates & Doors