Shop All Dock Doors, Seals & Shelters
Tmi
Swinging Door, 7 x 3 ft, Reinforced Spine
Mfr # 999-00301
Zoro # G3495978
product price: $818.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Swinging Door Material Aluminum
- Door Height 7 ft
- Includes diamond formed leading edge and mounting hardware, Reinforced spine
- Window Width 9 in
- Window Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00301
- Zoro # G3495978
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 9 in |
Opening Height | 7 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | Aluminum |
Includes | diamond formed leading edge and mounting hardware, Reinforced spine |
Window Material | Polycarbonate |
Number of Doors | 1 |
Door Color | Silver |
Finish | Anodized |
Door Material | 0.063" Anodized Aluminum |
Bumpers Included | No |
Hinges | Left Jamb |
Window Color | Clear |
Window Included | Yes |
Description
Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Silver, Swinging Door Material Aluminum, Anodized Finish, Number of Doors 1, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Left Jamb, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Deep Groove Ball Bearing, For Use With EP18D (EP18D / GB/T 276-94)
- DURASHELF Leg Post 6 in. (L2006)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- Tmi Dock Gates & Doors