Shop All Dock Doors, Seals & Shelters
Tmi
Swinging Door, 7 x 3 ft, Aluminum
Mfr # 999-00325
Zoro # G3495899
product price: $2,070.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,070.99
Free 30-Day Returns
Key Features
- Swinging Door Material Aluminum
- Swinging Door Core Material Hardwood
- Door Height 7 ft
- Includes 12 in Stainless steel kick plate and mounting hardware
- Window Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00325
- Zoro # G3495899
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 9 in |
Opening Height | 7 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | Aluminum |
Swinging Door Core Material | Hardwood |
Includes | 12 in Stainless steel kick plate and mounting hardware |
Window Material | Polycarbonate |
Number of Doors | 1 |
Door Color | Silver |
Finish | Anodized |
Window Included | Yes |
Door Material | 3/4" Hardwood Core, 0.063" Anodized Aluminum |
Hinges | Left and Right Jamb |
Window Color | Clear |
Bumpers Included | No |
Description
Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Silver, Swinging Door Material Aluminum, Anodized Finish, Number of Doors 1, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Swinging Door Core Material Hardwood, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER LASHING STRAP BLK 8' 2PK (85207)
- KINGCORD 1/2 in. x 200 ft. Natural 3-Strand Twisted Cotton Rope (644381TV)
- USA PROGRIP VERSA STRAP 36"" BLK (A06268Z)
- LITTLE GIANT LADDERS Tool Tray Accessory (15047-002)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- Tmi Dock Gates & Doors