Shop All Guard Rails
This Product is Discontinued
Tmi
Swinging Door, 6.6 x 2.83 ft, Clear, PVC (Discontinued)
Mfr # 999-00096
Zoro # G8995052
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Anti-curl strips and spring hinged stainless steel universal mounting hardware
- Temp. Range -20 Degrees to 140 Degrees F
- Door Width 2 ft 10 in
- Door Material 0.080" Low Temperature Clear Flexible PVC
- Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00096
- Zoro # G8995052
- Country of Origin United States
- Category Guard Rails
Dimensions
Door Width | 2 ft 10 in |
Door Height | 6 ft 8 in |
Opening Width | 2 ft 10 in |
Opening Height | 6 ft 8 in |
Window Width | Full View |
Window Height | Full View |
Details
Includes | Anti-curl strips and spring hinged stainless steel universal mounting hardware |
Temp. Range | -20 Degrees to 140 Degrees F |
Door Material | 0.080" Low Temperature Clear Flexible PVC |
Finish | Clear |
Window Included | Yes |
Door Thickness | 5/64 in |
Swinging Door Material | PVC |
Door Color | Clear |
Number of Doors | 2 |
Item | Swinging Door |
Bumpers Included | No |
Window Material | PVC |
Hinges | Left and Right Jamb |
Window Color | Clear |
Description
Swinging Door, Door Height 6 ft 8 in, Door Width 2 ft 10 in, Door Color Clear, Swinging Door Material PVC, Door Thickness 5/64 in, Number of Doors 2, Window Height Full View, Window Width Full View, Bumpers Included No, Opening Height 6 ft 8 in, Opening Width 2 ft 10 in, Window Color Clear, Window Material PVC, Left and Right Jamb, Temp. Range -20 Degrees to 140 Degrees F, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.