Shop All Strip Doors
Tmi
Strip Door Hardware, 5 ft., Aluminum
Mfr # 999-00051
Zoro # G1465186
original price:
$129.91
9% off
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Material Aluminum
- For Use With Strip Doors
- Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
- Length (Straight Wireway) 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00051
- Zoro # G1465186
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 5 ft |
Length (Straight Wireway) | 5 ft |
Details
Item | Standard Strip Door Hardware |
Material | Aluminum |
For Use With | Strip Doors |
Includes | Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts |
Description
Standard Strip Door Hardware, Length 5 ft, Material Aluminum, For Use With Strip Doors, Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7/0 STRAIGHT COIL 100'/PL ZINC, 5367035 (5367035)
- HAMILTON Plastex Wheel, 6X2, 5/8Rb (W-620-P-5/8)
- DAYTON Charger Kit (MH21XU8215G)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S414-PHR-TP3-4)
- TMI Strip Door Hardware, 3 ft., Steel (999-00074)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00200)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- TMI Flexible Bulk Roll, Smooth, 8in, Clear (999-00122)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00407)
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00116)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00728)
- Tmi Strip Doors