Shop All Strip Doors
Tmi
Strip Door Hardware, 4 ft., Aluminum
Mfr # 999-00050
Zoro # G1504711
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Material Aluminum
- For Use With Strip Doors
- Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
- Length (Straight Wireway) 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00050
- Zoro # G1504711
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Details
Item | Standard Strip Door Hardware |
Material | Aluminum |
For Use With | Strip Doors |
Includes | Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts |
Description
Standard Strip Door Hardware, Length 4 ft, Material Aluminum, For Use With Strip Doors, Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 1/8 in. x 1000 ft. White Smooth Braid Nylon Rope (644471TV)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3110)
- DAYTON Equipment Roller, Swivel, 2,200 lb. Cap (2MPT1)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00408)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00659)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx3ftW (999-00549)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00501)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- Tmi Strip Doors